ecocool™ Refrigerated/Heating Circulating Baths

Supplier: GRANT USA INC.
ECOCOOL100RUS ECOCOOL150RUS
77531-688EA 8396.12 CAD
77531-688 77531-690
ecocool™ Refrigerated/Heating Circulating Baths
Circulating Thermostats Open Circulator Systems Heating/Cooling Circulators
A new range of innovative, eco-friendly, refrigerated and heating circulating baths offering significant running cost savings whilst delivering powerful cooling.

  • Pharmaceutical - mini pilot plant reactors
  • Food - refractometry
  • Life-science - electrophoresis cooling
  • Adjustable over temperature cut-out
  • Tank opening (h×w): 120×150 mm
  • High temperature cooling - active up to 150 °C
  • Min/max liquid level: ecocool 100R- 105/140 mm; ecocool 150R - 160/190 mm

Consisting of two models, all products in the ecocool range are supplied assembled as ready to use kits,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR