Chemdye® PRO1 ALERT Hygiene Monitoring System

Supplier: TERRAGENE
PRO1-ALERT
77506-976BX 825.14 CAD
77506-976
Chemdye® PRO1 ALERT Hygiene Monitoring System
Sterilisation Indicators
Quantitative protein detection system. Designed to detect and quantify proteins from allergenic food with high sensitivity on surfaces and difficult to access areas after the cleaning process. Need to use MINI PRO reader.

  • Highly sensitive system
  • Automated quantitative results
  • Must be read with Bionova MiniPro Autoreader (VWR#77506-966)
  • Pen diameter: 12.4 mm; Pen length: 161 mm; Swab length: 111.9 mm
  • Limit of quantification: 1.0 μg of BSA
  • Sensitivity: 0.3 μg of BSA
  • Shelf-life: 2 years when stored refrigerated (2 to 8 °C) or 6 months without refrigeration (
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR