Staticide® ESD Nitrile Gloves, 9"

Supplier: ACL Staticide
GL9NI-2XL GL9NI-L GL9NI-M GL9NI-S GL9NI-XL
77200-736CS 493.5 CAD
77200-736 77200-738 77200-740 77200-742 77200-744
Staticide® ESD Nitrile Gloves, 9"
Gloves
ESD Nitrile gloves offer latex-free protection against static discharge and chemicals.

  • Powder-free / ISO 5 / Class 100 Cleanroom
  • Suggested for Class II static sensitivity devices
  • Offers inherent static control
  • Low particulates and extractible ion levels
  • CAFE RGP: 10⁹ ohms as per ANSI/ESD SP15.1 @ 50% RH for 48 hours (average)
  • Surface resistance: 10¹¹ ohms
  • Volume resistance: 10⁹ ohms
  • 6 mil thickness

These gloves offer latex-free static protection without carbon shedding. For static control areas where cleanliness is concern, these disposable gloves areMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR