VWR® EUV/ES/PUV/PS Ultrapure Water Systems

Supplier: VWR International
76777-126 76777-128 76777-130 76777-132 76777-134 76777-136 76777-138 76777-140 76777-142 76777-144
76777-126EA 183.45 CAD
76777-126 76777-128 76777-130 76777-132 76777-134 76777-136 76777-138 76777-140 76777-142 76777-144
VWR® EUV/ES/PUV/PS Ultrapure Water Systems
Water Purification Systems Pure and Ultra Pure Water Systems
Our VWR® laboratory-grade water purification systems feature an inspiring, application-oriented design. Perform your workflows faster and more reliably, simplifying your daily lab work while ensuring cost-efficient operation over the long term. All instruments offer flexible solutions as they can be adapted to your requirements and integrated into your laboratory environment.

  • Delivers consistently high-water quality for reliable and reproducible results; optionally available with UV lamp
  • Easy to operate using the touch-activated color
More Product Information
Order Now

SPECIFICATIONS

Model Ultrapure PS Ultrapure PUV Ultrapure ES Ultrapure EUV
Environmentally Preferable
Average daily needs <10 L <10 L <10 L <10 L
Feed water Tap water Tap water Pretreated water (RO| DI| EDI) Pretreated water (RO| DI| EDI)
Flow rate 1 L/min 1 L/min 1 L/min 1 L/min
Production flow rate 8 L/h 8 L/h
Max. operating pressure 6.9 bar 6.9 bar 6.9 bar 6.9 bar
TOC content <5 ppb <5 ppb <5 ppb <5 ppb
Resistivity at +25 °C 18.2 MΩ.cm 18.2 MΩ.cm 18.2 MΩ.cm 18.2 MΩ.cm
Bacteria <0.01 CFU/ml <0.01 CFU/ml <0.01 CFU/ml <0.01 CFU/ml
Inorganics @ 25°C 0.055 μS/cm 0.055 μS/cm 0.055 μS/cm 0.055 μS/cm
Particles No particles >0.22 µm No particles >0.22 µm No particles >0.22 µm No particles >0.22 µm
Endotoxin <0.001 EU/ml <0.001 EU/ml <0.001 EU/ml <0.001 EU/ml
RNases <1 pg/ml <1 pg/ml <1 pg/ml <1 pg/ml
DNases <5 pg/ml <5 pg/ml <5 pg/ml <5 pg/ml
W×D×H 280×530.7×509.4 mm 280×530.7×509.4 mm 280×530.7×509.4 mm 280×530.7×509.4 mm
Weight 13 kg 13 kg 13 kg 13 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR