VWR® 401 L CO₂ Incubator Shakers

Supplier: VWR International
76628-468 76628-470 76628-472 76628-474 76628-476 76628-478 76628-480 76628-482 76628-484 76628-486 76628-488 76628-490 76628-492 76628-494 76628-496 76628-498
76628-468EA 170672.74 CAD
76628-468 76628-470 76628-472 76628-474 76628-476 76628-478 76628-480 76628-482 76628-484 76628-486 76628-488 76628-490 76628-492 76628-494 76628-496 76628-498
VWR® 401 L CO₂ Incubator Shakers
Shakers Shaking Incubators
The innovative and versatile VWR® 401 L CO₂ Incubator Shakers features CO₂, shaking, temperature and humidity controls, with color touchscreen. These units have a stackable design to minimize footprint, and optional Wi-Fi monitoring, making them an excellent choice for many applications.

  • All models feature, 10" color touchscreen with intuitive graphic interface
  • Infra-red (IR) CO₂ sensor for precise CO₂ control (CO₂ models only)
  • Easy to use slide-out platform (dimensions 900×560 mm/35.4×22")
  • Max capacity: 28×1 L flasks, 8×5 L (Thomson) flasks
  • Single and
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR