TDE Series Ultra-Low Temperature Freezers with CO₂ Back-up System, Thermo Scientific

Supplier: Thermo Fisher Scientific
TDE50086LDRCO TDE50086FDRCO TDE50086LARCO TDE40086FDRCO TDE40086LARCO TDE40086LDRCO TDE60086FARCO TDE60086FDRCO TDE50086FARCO TDE40086FARCO TDE60086LARCO TDE60086LDRCO
76595-592EA 44278.99 CAD
76595-592 76595-576 76595-584 76595-534 76595-540 76595-546 76595-614 76595-624 76595-566 76595-526 76595-632 76595-640
TDE Series Ultra-Low Temperature Freezers with CO₂ Back-up System, Thermo Scientific
Freezers Ultra Low Temperature Freezers
TDE series ultra-low temperature freezers is part of the Standard Performance (STP) family.

Insulation: water-blown polyurethane foam

Certifications: cULus; FDA Class II.

Packaging: pack includes one ULT freezer, two shelves of sliding drawer racks and boxes, and a factory-installed CO₂ back-up system.
Order Now

SPECIFICATIONS

Model TDE50086LDRCO TDE50086FDRCO TDE50086LARCO TDE40086FDRCO TDE40086LARCO TDE40086LDRCO TDE60086FARCO TDE60086FDRCO TDE50086FARCO TDE40086FARCO TDE60086LARCO TDE60086LDRCO
Environmentally Preferable
Alarm Yes Yes Yes Yes Yes Yes Yes Yes Yes Yes Yes Yes
Compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor H-Drive compressor
Electrical 208 - 230 V, 60 Hz 208 - 230 V, 60 Hz 115 V, 60 Hz 208 - 230 V, 60 Hz 115 V, 60 Hz 208 - 230 V, 60 Hz 115 V, 60 Hz 208 - 230 V, 60 Hz 115 V, 60 Hz 115 V, 60 Hz 115 V, 60 Hz 208 - 230 V, 60 Hz
Shelves/drawers 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks 2 shelves and 8 racks
Door type 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner 1 outer, 4 inner
Material Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel Stainless steel
Plug NEMA 6-15 NEMA 6-15 NEMA 5-20 NEMA 6-15 NEMA 5-20 NEMA 6-15 NEMA 5-20 NEMA 6-15 NEMA 5-20 NEMA 5-20 NEMA 5-20 NEMA 6-15

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR