VanGuard 1300-Series, Compound Microscopes, Vee Gee Scientific

Supplier: Heathrow Scientific
1321BRI 1323PHI 1331BRI 1333PHI
76545-986EA 2654.62 CAD
76545-986 76545-988 76545-990 76545-992
VanGuard 1300-Series, Compound Microscopes, Vee Gee Scientific
Microscopes
Ultra-low focus control, angled viewing head, and interpupillary / dioptric adjustments make this microscope comfortable to use.

  • The compact frame allows easy arm placement to the controls
  • Plan objectives provide exceptionally high optical flatness and visual clarity
  • Choose from binocular or trinocular viewing heads, and Brightfield or Phase Contrast configurations

Optical system: VIOS infinity corrected.

Dioptric: −5 to +5

Ordering information: 5 year optical/mechanical; 1 year electrical warranty.
Order Now

SPECIFICATIONS

Model 1321BRI 1323PHI 1331BRI 1333PHI
Environmentally Preferable
Observation method Brightfield Brightfield, phase contrast and darkfield Brightfield Brightfield, phase contrast and darkfield
Head 30° inclined, 360° rotating 30° inclined, 360° rotating 30° inclined, 360° rotating 30° inclined, 360° rotating
Eyepieces WF 10×/20 mm with pointer adjustment and rubber eyecup WF 10×/20 mm with pointer adjustment and rubber eyecup WF 10×/20 mm with pointer adjustment and rubber eyecup WF 10×/20 mm with pointer adjustment and rubber eyecup
Nosepiece Quadruple, reversed Quadruple, reversed Quadruple, reversed Quadruple, reversed
Objectives 4×, 10×, 40×, 100× 10×, 20×, 40×, 100× (i) 4×, 10×, 40×, 100× 10×, 20×, 40×, 100× (i)
Interpupillary adjustment 55 - 75 mm 55 - 75 mm 55 - 75 mm 55 - 75 mm
Stage Rectangular with removable spring clip; x-y control: Drop-down, right hand, rack and pinion; 140×110 mm; cross travel range: 75×50 mm Rectangular with removable spring clip; x-y control: Drop-down, right hand, rack and pinion; 140×110 mm; cross travel range: 75×50 mm Rectangular with removable spring clip; x-y control: Drop-down, right hand, rack and pinion; 140×110 mm; cross travel range: 75×50 mm Rectangular with removable spring clip; x-y control: Drop-down, right hand, rack and pinion; 140×110 mm; cross travel range: 75×50 mm
Condenser 20 W variable quartz halogen 20 W variable quartz halogen 20 W variable quartz halogen 20 W variable quartz halogen
Focusing system Coaxial coarse and fine focusing system with tension adjustment Coaxial coarse and fine focusing system with tension adjustment Coaxial coarse and fine focusing system with tension adjustment Coaxial coarse and fine focusing system with tension adjustment
Camera N/A N/A 20/80 Spilt 20/80 Spilt
Electrical 110 VAC 110 VAC 110 VAC 110 VAC
W×D×H 190×370×400 mm 190×370×400 mm 190×370×480 mm 190×370×480 mm
Weight 6.5 kg 6.8 kg 6.5 kg 6.8 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR