Laser Cassette Printers, VEGA/NOVA

Supplier: Epredia
8000038 8000039 NOVA05-FT-PCDI VEGA05-FT-PCDI
76540-418EA 60486 CAD
76540-418 76540-420 76540-444 76540-446
Laser Cassette Printers, VEGA/NOVA
Printers Cassette and Slide Printers
The Epredia Laser Cassette Printing technology produces high quality print combined with a patented chemical additive in the cassette to deliver consistency and efficiency. Built in interface connectivity ensures LIS/LIM compatibility.

  • Epredia NOVA laser Printer is a single cassette hopper printer providing an economical option for laboratories
  • Three additional hoppers are included for convenient cassette exchanges
  • Epredia VEGA laser printer has six cassette hoppers and supports laboratories printing a variety of cassette colors and styles
  • Laser Technology
More Product Information
Order Now

SPECIFICATIONS

Compatibility LIS/LIM LIS/LIM
Environmentally Preferable
Print resolution 600 dpi 600 dpi
Width 10.2" 7.9"
Depth 24.4" 20.1"
Height 20.5" 20.5"
Weight 60 lbs. 36 lbs.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR