Split-Type Tube Furnaces for Horizontal or Vertical Operation up to 1300 °C, Models RSH and RSV, Nabertherm

Supplier: NABERTHERM INC.
RS152L3AN-208 RS152L3AN-240 RS382L2AN-480 RS382W2AN3-480 RS382L3AN-480 RS382W3AN3-480 RS482L2AN-480 RS482W2AN3-480 RS482L3AN-480 RS482W3AN3-480 RS322L2AN-480 RS322L3AN-480 RS322W3AN3-480 RS322W2AN3-480 RS422L2AN-480 RS422W2AN3-480 RS422L3AN-480 RS422W3AN3-480 RS522L2AN-480 RS522W2AN3-480 RS522L3AN-480 RS522W3AN3-480 RS472L2AN-480 RS472W2AN3-480 RS472L3AN-480 RS472W3AN3-480 RS572L2AN-480 RS572W2AN3-480 RS572L3AN-480 RS572W3AN3-480 RS252L2AN-208 RS252L2AN-240 RS252W2AN3-208 RS252W2AN3-240 RS252L3AN-208 RS252L3AN-240 RS252W3AN3-208 RS252W3AN3-240 RI152K2AN-208 RI152K2AN-240 RI252K2AN-480 RI252V2AN3-480 RI382K2AN-480 RI382V2AN3-480 RI482K2AN-480 RI482V2AN3-480 RI322K2AN-480 RI322V2AN3-480 RI422K2AN-480 RI422V2AN3-480 RI522K2AN-480 RI522V2AN3-480 RI472K2AN-480 RI472V2AN3-480 RI572K2AN-480 RI572V2AN3-480 RI152K3AN-208 RI152K3AN-240 RI252K3AN-480 RI252V3AN3-480 RI382K3AN-480 RI382V3AN3-480 RI482K3AN-480 RI482V3AN3-480 RI322K3AN-480 RI322V3AN3-480 RI422K3AN-480 RI422V3AN3-480 RI522K3AN-480 RI522V3AN3-480 RI472K3AN-480 RI472V3AN3-480 RI572K3AN-480 RI572V3AN3-480
76538-472EA 15712.58 CAD
76538-472 76538-474 76538-476 76538-478 76538-480 76538-482 76538-484 76538-486 76538-488 76538-490 76538-492 76538-494 76538-496 76538-498 76538-500 76538-502 76538-504 76538-506 76538-508 76538-510 76538-512 76538-514 76538-516 76538-518 76538-520 76538-522 76538-524 76538-526 76538-528 76538-530 76538-532 76538-534 76538-536 76538-538 76538-540 76538-542 76538-544 76538-546 76538-548 76538-550 76538-552 76538-554 76538-556 76538-558 76538-560 76538-562 76538-564 76538-566 76538-568 76538-570 76538-572 76538-574 76538-576 76538-578 76538-580 76538-582 76538-584 76538-586 76538-588 76538-590 76538-592 76538-594 76538-596 76538-598 76538-600 76538-602 76538-604 76538-606 76538-608 76538-610 76538-612 76538-614 76538-616 76538-618
Split-Type Tube Furnaces for Horizontal or Vertical Operation up to 1300 °C, Models RSH and RSV, Nabertherm
Ovens Tube Furnaces
These tube furnaces can be used for horizontal (RSH) or vertical (RSV) operation.

  • Tmax 1100 or 1300 °C
  • Housing made of sheets of textured stainless steel
  • Tmax 1100 °C: Type N thermocouple
  • Tmax 1300 °C: Type S thermocouple
  • Frame for vertical operation (RSV)
  • Split-type design for simple insertion of the working tube
  • Working tube made of ceramic C 530 for operation in air included in scope of delivery
  • Heating elements on support tubes provide for free radiation
  • RSV: switchgear and control unit separate from furnace in own wall or standing cabinet
  • RSH:
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR