VWR® Cleanroom Gloves, Hand-Specific, Class 10, Latex, Sterile

Supplier: VWR International
76533-180 76533-182 76533-184 76533-186 76533-188 76533-190 76533-192
76533-180CS 592.42 CAD
76533-180 76533-182 76533-184 76533-186 76533-188 76533-190 76533-192
VWR® Cleanroom Gloves, Hand-Specific, Class 10, Latex, Sterile
Gloves

VWR® latex class 10 cleanroom sterile gloves are designed to provide exceptional protection and comfort in sterile controlled environments. These gloves meet stringent class 10 (ISO 4) standards, ensuring minimal particulate contamination. Ideal for pharmaceutical, biotech, and electronics applications, they offer enhanced dexterity, tactile sensitivity, and chemical resistance, making them a reliable choice for critical cleanroom tasks requiring precision and sterility.



  • Hand-specific

  • Beaded cuff
  • Natural rubber latex
  • Low particle count
  • Silicone-free
More Product Information
Order Now

SPECIFICATIONS

Ambidextrous/Hand-specific Hand-specific
Environmentally Preferable
Disposable / reusable Disposable
Latex/Latex-free Latex
Powdered/Powder-free Powder-free
Cleanroom class 10/ISO 4
Cuff style Beaded
Cuff thickness 0.12 - 0.16 mm
Finger thickness 0.20 - 0.26 mm
Palm thickness 0.20 - 0.24 mm
Tensile strength ≥18 MPa
Ultimate elongation ≥700%
Sterility Sterile

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR