VWR® Mega Star 1.6 General Purpose 1.6 L Benchtop Centrifuges

Supplier: VWR International
76468-132 76468-134 76519-280 76519-282
76468-132EA 14204.2 CAD
76468-132 76468-134 76519-280 76519-282
VWR® Mega Star 1.6 General Purpose 1.6 L Benchtop Centrifuges
Centrifuges Benchtop Centrifuges
Optimize projects with the Mega Star 1.6 general purpose centrifuge series. These versatile compact benchtop centrifuges provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop 1.6 L model, sold as an individual centrifuge or a package, to enhance productivity.

  • Space saving general purpose Mega Star 1.6 and 1.6R centrifuges
  • Equipped with a simple, intuitive keypad control interface in a compact footprint
  • Can run up to 16×50 ml conical tubes, 36×15 ml conical
More Product Information
Order Now

SPECIFICATIONS

Model Mega Star 1.6R Mega Star 1.6
Environmentally Preferable
Max. speed 15200 rpm (depending on rotor) 15200 rpm (depending on rotor)
Max. RCF 25830×g (depending on rotor) 25830×g (depending on rotor)
Voltage 120 V 120 V
Height Lid open: 85.5 cm (33.6")
Lid cosed: 36.1 cm (14.2")
Lid open: 85.5 cm (33.6")
Lid cosed: 36.2 cm (14.3")
Depth 66 cm (26") 66 cm (26")
Width 62.5 cm (24.6") 44.5 cm (17.5")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR