CoolKlean™ Sterile Cleanroom Coveralls, Apex Aseptic Products

Supplier: APEX ASEPTIC PRODUCTS, LLC.
SGR4802AHWHS SGR4802AHWHM SGR4802AHWHL SGR4802AHWHXL SGR4802AHWH2XL SGR4802AHWH3XL SGR4802AHWH4XL
76488-270CS 380.35 CAD
76488-270 76488-272 76488-274 76488-276 76488-278 76488-280 76488-282
CoolKlean™ Sterile Cleanroom Coveralls, Apex Aseptic Products
Disposable Garments
Sterile CoolKlean™ cleanroom coveralls feature a zipper front closure, without hood and booties.

  • Made with high strength SMS fabrics
  • High bacteria filtration rate: >92%
  • High particle filtration rate: >93%
  • Highly fluid resistant; Hydrohead >600 mm
  • Easy breathability and comfortable to wear
  • Zipper front, no hood, no booties
  • Highly anti-static treated and latex-free
  • Low particle shedding, rated category 1 per Helmke Drum Test
  • Gamma irradiated, validated sterile to SAL 10⁻⁶
  • Suitable to use in ISO Class 5 or higher cleanrooms

Inside seams areMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR