VWR® Plus Series Refrigerator Freezer Combo Units with Natural Refrigerants

Supplier: VWR International
76488-178 76488-180 76488-182 76488-184 76488-186 76488-188 76488-190 76488-192
76488-178EA 7514.4 CAD
76488-178 76488-180 76488-182 76488-184 76488-186 76488-188 76488-190 76488-192
VWR® Plus Series Refrigerator Freezer Combo Units with Natural Refrigerants
Refrigerators
The joint refrigerator and freezer combo units provide quality cold storage for laboratory settings that require both frozen and refrigerated materials.

  • Microprocessor temperature controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Keyed door lock
  • Probe access port (⅜")
  • HFC-free refrigerant (R600a)

These economical combo units offer a cold-storage solution for both refrigerated and frozen storage in laboratory settings. These units are equipped with premium features including a series ofMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable Safer Human and Environmental Health,Energy Efficient Safer Human and Environmental Health,Energy Efficient Safer Human and Environmental Health,Energy Efficient Safer Human and Environmental Health,Energy Efficient Safer Human and Environmental Health,Energy Efficient Safer Human and Environmental Health,Energy Efficient Safer Human and Environmental Health,Energy Efficient Safer Human and Environmental Health,Energy Efficient
Cat. No. 76488-178 76488-180 76488-182 76488-184 76488-186 76488-188 76488-190 76488-192
Defrost Manual defrost (freezer); Cycle defrost (refrigerator) Manual defrost (freezer); Cycle defrost (refrigerator) Manual defrost (freezer); Cycle defrost (refrigerator) Manual defrost (freezer); Cycle defrost (refrigerator) Manual defrost (freezer); Cycle defrost (refrigerator) Manual defrost (freezer); Cycle defrost (refrigerator) Manual defrost (freezer); Cycle defrost (refrigerator) Auto defrost (freezer); Cycle defrost (refrigerator)
Shelves/drawers 2 Fixed shelves (Freezer); 3 Adjustable shelves (Refrigerator) 3 Adjustable shelves (Freezer); 3 Adjustable shelves (Refrigerator) 3 Adjustable shelves (Freezer); 3 Adjustable shelves (Refrigerator) 2 Fixed shelves (Freezer); 3 Adjustable shelves (Refrigerator) 3 Adjustable shelves (Freezer); 3 Adjustable shelves (Refrigerator) 3 Adjustable shelves (Freezer); 3 Adjustable shelves (Refrigerator) 2 Adjustable shelves (Freezer); 3 Adjustable shelves (Refrigerator) 2 Adjustable shelves (Freezer); 3 Adjustable shelves (Refrigerator)
Door type One solid swing door (refrigerator); One solid swing door (freezer) One solid swing door (refrigerator); One solid swing door (freezer) One solid swing door (refrigerator); One solid swing door (freezer) One glass swing door (refrigerator); One solid swing door (freezer) One glass swing door (refrigerator); One solid swing door (freezer) One glass swing door (refrigerator); One solid swing door (freezer) One solid swing door (refrigerator); One solid swing door (freezer) One solid swing door (refrigerator); One solid swing door (freezer)
Specifications White cabinet and door White cabinet and door White cabinet and door White cabinet and door White cabinet and door White cabinet and door White powder coated exterior White powder coated exterior
Electrical 115V, 60 Hz, 1.4 Amps; 1/8 HP (Freezer); 1.6 Amps, 1/6 HP (Refrigerator) 115V, 60 Hz, 2.2 Amps, 1/4 HP (Freezer); 1.3 Amps, 1/6 HP (Refrigerator) 115V, 60 Hz, 2.2 Amps, 1/4 HP (Freezer); 1.3 Amps, 1/6 HP (Refrigerator) 115V, 60 Hz, 1.4 Amps, 1/8 HP (Freezer); 1.3 Amps, 1/6 HP (Refrigerator) 115V, 60 Hz, 2.2 Amps, 1/4 HP (Freezer); 1.3 Amps, 1/6 HP (Refrigerator) 115V, 60 Hz, 2.2 Amps, 1/4 HP (Freezer); 1.3 Amps, 1/6 HP (Refrigerator) 115V, 60 Hz, 1 Amp, 1/8 HP (Freezer); 1.3 Amps, 1/6 HP (Refrigerator) 115V, 60 Hz, 1 Amp, 1/8 HP (Freezer); 1.3 Amps, 1/6 HP (Refrigerator)
Weight 121 kg (266 lbs.) 122 kg (268 lbs.) 122 kg (268 lbs.) 121 kg (266 lbs.) 122 kg (268 lbs.) 122 kg (268 lbs.) 98 kg (215 lbs.) 98 kg (215 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR