Rapid Response™ Multi-Drug One Step Cups, BTNX

Supplier: BTNX INC.
D10.14-1V D12.11-1VA D12.26-1VA D12.5-1V D5.1-1V
76473-406KT 188.49 CAD
76473-406 76473-420 76473-426 76473-430 76473-452
Rapid Response™ Multi-Drug One Step Cups, BTNX
Drug Tests
The Rapid Response® Multi-drug urine test cup is a rapid, qualitative test for the simultaneous detection of multiple drugs and metabolites in human urine at a specified cut off level.

  • Sample: Urine
  • Format: Cup
  • Time to result: 5 minutes
  • Storage Condition: 4 to 30 °C (39 to 86 °F)
  • Test principle: Lateral flow immunoassay

Interpretation of test results are: positive (one line), negative (two lines), invalid (no lines or no Control line); or the comparison of reaction pad color to the corresponding color blocks for the adulteration strips.

Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR