Bead Genie™ Bead Mixers, Scientific Industries Inc

Supplier: Scientific Industries
SI-B100 SI-B101 SI-B102 SI-B103 SI-B104
76469-996EA 4976.53 CAD
76469-996 76469-998 76470-000 76470-002 76470-004
Bead Genie™ Bead Mixers, Scientific Industries Inc
Homogenizers Benchtop Homogenizers
Bead Genie™ is ideal for bead beating, lyzing, extraction, or homogenization applications.

  • Works with microtubes (snap cap or screw cap), 6×15 ml tubes, or 3×50 ml tubes
  • Supplied with tube holders
  • No tools required to set up or operate
  • Programmable timer or continuous 'RUN' settings
  • Variable 'RUN/STOP' timer for superior interval mixing
  • Two year parts and labor warranty

It is ideal for lyzing, extractions, or homogenization applications, utilizing an aggressive vertical mixing motion. Unique vertical motion ensures fast and efficient processing ofMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Speed range 500 - 4800 strokes per minute (250 - 2400 rpm)
Timer 1 s - 99 min. or continuous
Weight 6 kg (13.3 lbs.)
Stroke length 19 mm
Pulse time 1 s - 99 min.

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR