HALO® HILIC, HPLC Columns, Advanced Materials Technology
Supplier: Advanced Materials Technology
91812-101
91813-101
92812-101
92813-101
92814-101
95812-101
95813-101
95814-101
91812-201
91812-301
91812-401
91812-501
91812-601
91812-701
91812-901
91813-201
91813-301
91813-401
91813-501
91813-601
91813-701
91813-901
92810-401
92810-601
92810-701
92811-401
92811-601
92811-701
92812-201
92812-301
92812-401
92812-501
92812-601
92812-701
92812-901
92813-201
92813-301
92813-401
92813-501
92813-601
92813-701
92813-901
92814-201
92814-301
92814-401
92814-501
92814-601
92814-701
92814-901
95810-401
95810-601
95810-701
95810-901
95812-201
95812-301
95812-401
95812-501
95812-601
95812-701
95812-901
95813-201
95813-301
95813-401
95813-501
95813-601
95813-701
95813-901
95814-201
95814-301
95814-401
95814-501
95814-601
95814-701
95814-901
98215-401
98215-601
98215-701
98216-401
98216-601
98216-701
76443-316PK
1124.96
CAD
76443-316
76443-336
76443-426
76443-458
76443-490
76443-550
76443-570
76443-590
76443-816
76443-836
76443-856
76443-876
76443-896
76443-916
76443-936
76443-956
76443-976
76443-996
76444-016
76444-036
76444-056
76444-076
76444-510
76444-526
76444-542
76444-558
76444-574
76444-594
76444-614
76444-634
76444-650
76444-666
76444-686
76444-706
76444-726
76444-746
76444-762
76444-778
76444-794
76444-814
76444-834
76444-854
76444-874
76444-890
76444-906
76444-922
76444-942
76444-962
76444-982
76445-002
76445-020
76445-040
76445-404
76445-424
76445-444
76445-464
76445-484
76445-504
76445-524
76445-544
76445-564
76445-584
76445-604
76445-624
76445-644
76445-664
76445-684
76445-704
76445-724
76445-744
76445-764
76445-784
76445-804
76445-824
76445-844
76445-864
76445-884
76445-904
76445-924
76445-944
76445-964
76445-984
76446-004
76446-024
76446-134
76446-154
76446-174
76446-194
76446-214
76446-234
76446-254
76446-274
76446-294
76446-314
76446-334
76446-354
76446-374
76446-394
76446-414
76446-434
76446-454
76446-474
76446-494
76446-514
76446-534
76446-554
76446-574
76446-594
76446-614
76446-634
76446-654
76446-674
76446-694
76446-714
HALO® HILIC, HPLC Columns, Advanced Materials Technology
Chromatography Columns
SPECIFICATIONS
Environmentally Preferable | |
Endcapped | N/A |
pH range | 1 - 8 |
Temperature limit | 60 °C (pH 1); 40 °C (pH 8) |
USP code | L3 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...