Avantor® Hichrom HI-5, GC Columns
Supplier: VWR International
76430-410
76430-412
76430-414
76430-416
76430-418
76430-420
76430-422
76430-424
76430-426
76430-428
76430-430
76430-432
76430-434
76430-436
76430-438
76430-440
76430-442
76431-172
76431-174
76431-176
76431-178
76431-180
76431-182
76431-184
76434-912
76434-914
76434-916
76434-918
76434-920
76434-922
76434-924
76434-926
76434-928
76434-930
76434-932
76434-934
76434-936
76434-938
76434-940
76434-942
76434-944
76434-946
76434-948
76434-950
76434-952
76434-954
76434-956
76434-958
76434-960
76434-962
76434-964
76434-966
76434-968
76434-970
76434-972
76434-974
76434-976
76434-978
76434-980
76434-982
76434-984
76434-986
76434-988
76434-990
76434-992
76434-994
76434-996
76434-998
76435-000
76435-002
76435-004
76435-006
76435-008
76435-010
76435-012
76435-014
76435-016
76435-018
76435-020
76435-022
76435-024
76435-026
76435-028
76435-030
76435-032
76435-034
76435-036
76435-038
76435-040
76435-042
76435-044
76435-046
76435-048
76435-050
76435-052
76435-054
76435-056
76435-058
76435-060
76435-062
76435-064
76435-066
76435-068
76435-070
76435-072
76435-074
76435-076
76435-078
76435-080
76435-082
76435-084
76435-086
76435-088
76435-090
76435-092
76435-094
76435-096
76435-098
76435-100
76435-102
76435-104
76435-106
76435-108
76435-110
76435-112
76435-114
76435-116
76435-118
76435-120
76435-122
76435-124
76435-126
76435-128
76435-130
76435-132
76435-134
76435-136
76435-138
76435-140
76435-142
76435-144
76435-146
76435-148
76435-150
76435-152
76435-154
76435-156
76435-158
76435-160
76435-162
76435-164
76435-166
76435-168
76435-170
76435-172
76435-174
76435-176
76435-178
76435-180
76435-182
76435-184
76435-186
76435-188
76435-190
76435-192
76430-410EA
1292.42
CAD
76430-410
76430-412
76430-414
76430-416
76430-418
76430-420
76430-422
76430-424
76430-426
76430-428
76430-430
76430-432
76430-434
76430-436
76430-438
76430-440
76430-442
76431-172
76431-174
76431-176
76431-178
76431-180
76431-182
76431-184
76434-912
76434-914
76434-916
76434-918
76434-920
76434-922
76434-924
76434-926
76434-928
76434-930
76434-932
76434-934
76434-936
76434-938
76434-940
76434-942
76434-944
76434-946
76434-948
76434-950
76434-952
76434-954
76434-956
76434-958
76434-960
76434-962
76434-964
76434-966
76434-968
76434-970
76434-972
76434-974
76434-976
76434-978
76434-980
76434-982
76434-984
76434-986
76434-988
76434-990
76434-992
76434-994
76434-996
76434-998
76435-000
76435-002
76435-004
76435-006
76435-008
76435-010
76435-012
76435-014
76435-016
76435-018
76435-020
76435-022
76435-024
76435-026
76435-028
76435-030
76435-032
76435-034
76435-036
76435-038
76435-040
76435-042
76435-044
76435-046
76435-048
76435-050
76435-052
76435-054
76435-056
76435-058
76435-060
76435-062
76435-064
76435-066
76435-068
76435-070
76435-072
76435-074
76435-076
76435-078
76435-080
76435-082
76435-084
76435-086
76435-088
76435-090
76435-092
76435-094
76435-096
76435-098
76435-100
76435-102
76435-104
76435-106
76435-108
76435-110
76435-112
76435-114
76435-116
76435-118
76435-120
76435-122
76435-124
76435-126
76435-128
76435-130
76435-132
76435-134
76435-136
76435-138
76435-140
76435-142
76435-144
76435-146
76435-148
76435-150
76435-152
76435-154
76435-156
76435-158
76435-160
76435-162
76435-164
76435-166
76435-168
76435-170
76435-172
76435-174
76435-176
76435-178
76435-180
76435-182
76435-184
76435-186
76435-188
76435-190
76435-192
Avantor® Hichrom HI-5, GC Columns
Chromatography Columns
SPECIFICATIONS
Phase name | HI-5 |
Environmentally Preferable | |
Phase composition | 5% Phenyl, 95% Methyl Polysiloxane |
Polarity | Low-polarity stationary phase |
Crossbond | Yes |
Temperature limit | 350 °C |
USP code | G27, G36, G41 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...