Avantor® Hichrom HI-5 MS, GC Columns
Supplier: VWR International
76431-188
76431-190
76431-192
76431-194
76431-196
76431-198
76431-200
76431-202
76431-204
76431-206
76431-208
76431-210
76432-638
76432-640
76432-642
76432-644
76432-646
76432-648
76432-650
76432-652
76432-654
76432-656
76432-658
76432-660
76432-662
76432-664
76432-666
76432-668
76432-670
76432-672
76432-674
76432-676
76432-678
76432-680
76432-682
76432-684
76432-686
76432-688
76432-690
76432-692
76432-694
76432-696
76432-698
76432-700
76432-702
76432-704
76432-706
76432-708
76432-710
76432-712
76432-714
76432-716
76432-718
76432-720
76432-722
76432-724
76432-726
76432-728
76432-730
76432-732
76432-734
76432-736
76432-738
76432-740
76432-742
76432-744
76432-746
76432-748
76432-750
76432-752
76432-754
76432-756
76432-758
76432-760
76432-762
76432-764
76432-766
76432-768
76432-770
76432-772
76432-774
76432-776
76432-778
76432-780
76432-782
76432-784
76432-786
76432-788
76432-790
76432-792
76432-794
76432-796
76432-798
76432-800
76432-802
76432-804
76432-806
76432-808
76432-810
76432-812
76432-814
76432-816
76432-818
76432-820
76432-822
76432-824
76432-826
76432-828
76432-830
76432-832
76432-834
76432-836
76432-838
76432-840
76432-842
76432-844
76432-846
76432-848
76432-850
76432-852
76432-854
76432-856
76432-858
76432-860
76432-862
76432-864
76432-866
76432-868
76432-870
76432-872
76432-874
76433-976
76433-978
76433-980
76433-982
76433-984
76433-986
76433-988
76433-990
76433-992
76433-994
76433-996
76433-998
76434-000
76434-002
76434-004
76434-006
76434-008
76431-188EA
2258.4
CAD
76431-188
76431-190
76431-192
76431-194
76431-196
76431-198
76431-200
76431-202
76431-204
76431-206
76431-208
76431-210
76432-638
76432-640
76432-642
76432-644
76432-646
76432-648
76432-650
76432-652
76432-654
76432-656
76432-658
76432-660
76432-662
76432-664
76432-666
76432-668
76432-670
76432-672
76432-674
76432-676
76432-678
76432-680
76432-682
76432-684
76432-686
76432-688
76432-690
76432-692
76432-694
76432-696
76432-698
76432-700
76432-702
76432-704
76432-706
76432-708
76432-710
76432-712
76432-714
76432-716
76432-718
76432-720
76432-722
76432-724
76432-726
76432-728
76432-730
76432-732
76432-734
76432-736
76432-738
76432-740
76432-742
76432-744
76432-746
76432-748
76432-750
76432-752
76432-754
76432-756
76432-758
76432-760
76432-762
76432-764
76432-766
76432-768
76432-770
76432-772
76432-774
76432-776
76432-778
76432-780
76432-782
76432-784
76432-786
76432-788
76432-790
76432-792
76432-794
76432-796
76432-798
76432-800
76432-802
76432-804
76432-806
76432-808
76432-810
76432-812
76432-814
76432-816
76432-818
76432-820
76432-822
76432-824
76432-826
76432-828
76432-830
76432-832
76432-834
76432-836
76432-838
76432-840
76432-842
76432-844
76432-846
76432-848
76432-850
76432-852
76432-854
76432-856
76432-858
76432-860
76432-862
76432-864
76432-866
76432-868
76432-870
76432-872
76432-874
76433-976
76433-978
76433-980
76433-982
76433-984
76433-986
76433-988
76433-990
76433-992
76433-994
76433-996
76433-998
76434-000
76434-002
76434-004
76434-006
76434-008
Avantor® Hichrom HI-5 MS, GC Columns
Chromatography Columns
SPECIFICATIONS
Phase name | HI-5 MS |
Environmentally Preferable | |
Phase composition | 5% Phenyl, 95% Methyl Polysiloxane - low bleeding |
Polarity | Low-polarity stationary phase |
Crossbond | Yes |
Temperature limit | 350 °C |
USP code | G27, G36, G41 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...