Avantor® Hichrom HI-ACID (FFAP), GC Columns

Supplier: VWR International
76426-274 76426-276 76426-278 76426-280 76426-282 76426-284 76426-286 76426-288 76426-290 76426-292 76426-294 76426-296 76426-298 76426-300 76426-302 76426-304 76426-306 76426-308 76426-310 76426-312 76426-314 76426-316 76426-318 76426-320 76426-322 76426-324 76426-326 76426-328 76426-330 76426-332 76426-334 76426-336 76426-338 76426-340 76426-342 76426-344 76426-346 76426-348 76426-350 76426-352 76426-354 76426-356 76426-358 76426-360 76426-362 76426-364 76426-366 76426-368 76426-370 76426-372 76426-374 76426-376 76426-378 76426-380 76426-382 76426-384 76426-386 76426-388 76426-390 76426-392 76426-394 76426-396 76426-398 76426-400 76426-402 76426-404 76426-406 76426-408 76426-410 76426-412 76426-414 76426-416 76426-418 76426-420 76426-422 76426-424 76426-426 76426-428 76426-430 76426-432 76426-434 76426-436 76426-438 76426-440 76426-442 76426-444 76426-446 76426-448 76426-450 76426-452 76426-454 76426-456 76426-458 76426-460 76426-462 76426-464 76426-466 76426-468 76426-470 76426-472 76426-474 76426-476 76426-478 76426-480 76426-482 76426-484 76426-486 76426-488 76426-490 76426-492 76426-494 76426-496 76426-498 76426-500 76426-502 76426-504 76426-506 76426-508 76426-510 76426-512 76426-514 76426-516 76426-518 76426-520 76426-522 76426-524 76426-526 76426-528 76426-530 76430-506 76430-508 76430-510 76430-512 76430-514 76430-516 76430-518 76430-520 76430-522 76430-524 76430-526 76430-528 76430-530 76430-532 76430-534 76430-536 76430-538 76431-294 76431-296 76431-298 76431-300
76426-274EA 232.98 CAD
76426-274 76426-276 76426-278 76426-280 76426-282 76426-284 76426-286 76426-288 76426-290 76426-292 76426-294 76426-296 76426-298 76426-300 76426-302 76426-304 76426-306 76426-308 76426-310 76426-312 76426-314 76426-316 76426-318 76426-320 76426-322 76426-324 76426-326 76426-328 76426-330 76426-332 76426-334 76426-336 76426-338 76426-340 76426-342 76426-344 76426-346 76426-348 76426-350 76426-352 76426-354 76426-356 76426-358 76426-360 76426-362 76426-364 76426-366 76426-368 76426-370 76426-372 76426-374 76426-376 76426-378 76426-380 76426-382 76426-384 76426-386 76426-388 76426-390 76426-392 76426-394 76426-396 76426-398 76426-400 76426-402 76426-404 76426-406 76426-408 76426-410 76426-412 76426-414 76426-416 76426-418 76426-420 76426-422 76426-424 76426-426 76426-428 76426-430 76426-432 76426-434 76426-436 76426-438 76426-440 76426-442 76426-444 76426-446 76426-448 76426-450 76426-452 76426-454 76426-456 76426-458 76426-460 76426-462 76426-464 76426-466 76426-468 76426-470 76426-472 76426-474 76426-476 76426-478 76426-480 76426-482 76426-484 76426-486 76426-488 76426-490 76426-492 76426-494 76426-496 76426-498 76426-500 76426-502 76426-504 76426-506 76426-508 76426-510 76426-512 76426-514 76426-516 76426-518 76426-520 76426-522 76426-524 76426-526 76426-528 76426-530 76430-506 76430-508 76430-510 76430-512 76430-514 76430-516 76430-518 76430-520 76430-522 76430-524 76430-526 76430-528 76430-530 76430-532 76430-534 76430-536 76430-538 76431-294 76431-296 76431-298 76431-300
Avantor® Hichrom HI-ACID (FFAP), GC Columns
Chromatography Columns
Very popular nitroterephthalic-acid-modified polyethylene glycol (PEG) column of high polarity for the analysis of free fatty acids, phenols, alcohols, glycols.

  • Temperature range*: 35 to 250 °C
  • Phase composition: Crossbonded nitroterephthalic-acid-modified polyethylene glycol (PEG)
  • Long lifetime

Max temperature limits may change depending on the film thickness.
Order Now

SPECIFICATIONS

Phase name HI-ACID (FFAP)
Environmentally Preferable
Phase composition Acid modified Polyethylene Glycol (PEG)
Polarity Polar stationary phase
Crossbond Yes
Temperature limit 260 °C
USP code G14, G15, G16, G25, G35, G39

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR