Eton Cleanroom ESD Chairs, ISO 5 ESD

Supplier: BioFit
ETAMHFFX5KCMUA ETAMHTFX5KMUA ETAMHTXX5KMUA ETSHHTXX5KCMUA ETSMHTXX5KMUA ETALRFXX5KCMKA ETALRTXX5KCMUA ETSLRTXX5KCMUA
76423-086EA 2781.8 CAD
76423-086 76423-088 76423-090 76423-100 76423-116 76423-150 76423-152 76423-156
Eton Cleanroom ESD Chairs, ISO 5 ESD
Chairs
Eton Series chairs boast a number of ergonomic features and benefits that make them a popular choice for laboratory, healthcare, education and technical workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.

  • ISO 5 Cleanroom ESD combination chair
  • Easily adjust seat-height from seated position
  • Height and tilt adjustable backrests with lumbar support
  • Dual-wheel resistance casters enhance user safety by inhibiting seating from rolling away on hard floors or 2" high polyamide glides
  • Adjustable and fixed
More Product Information
Order Now

SPECIFICATIONS

Model 76423-086 76423-088 76423-090 76423-100 76423-116 76423-150 76423-152 76423-156
Environmentally Preferable
For use with Medium benches Medium benches Medium benches High benches Medium benches Low benches/desks Low benches/desks Low benches/desks
Frame colour/finish Chrome Chrome Chrome Chrome Chrome Chrome Chrome Chrome
Frame material 25.6" high profile cast aluminum 25.6" high profile cast aluminum 25.6" high profile cast aluminum 23" tubular steel 23" tubular steel 25.6" high profile cast aluminum 25.6" high profile cast aluminum 23" tubular steel
Seat/back color Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon black vinyl Microcon blue vinyl Microcon blue vinyl
Seat dimensions 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T
Backrest dimensions W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR