Eton Cleanroom ESD Chairs, ISO 6 ESD

Supplier: BioFit
ETALRFXX6KCMUA ETALRTXX6KCMUA ETSHHTXX6KCMUA ETSLRTXX6KCMUA ETSMHTXX6KMUA ETAMHFFX6KMUA ETAMHTFX6KCMUA ETAMHTXX6KCMUA ETSHHTXX6KCMKA
76423-064EA 2404.78 CAD
76423-064 76423-066 76423-092 76423-102 76423-108 76423-158 76423-160 76423-162 76423-170
Eton Cleanroom ESD Chairs, ISO 6 ESD
Chairs
Eton Series chairs boast a number of ergonomic features and benefits that make them a popular choice for laboratory, healthcare, education and technical workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.

  • ISO 6 Cleanroom ESD combination chair
  • Easily adjust seat-height from seated position
  • Height and tilt adjustable backrests with lumbar support
  • Dual-wheel resistance casters enhance user safety by inhibiting seating from rolling away on hard floors or 2"" high polyamide glides
  • Adjustable and fixed
More Product Information
Order Now

SPECIFICATIONS

Model 76423-064 76423-066 76423-092 76423-102 76423-108 76423-158 76423-160 76423-162 76423-170
Environmentally Preferable
For use with Low benches/desks Low benches/desks High benches Low benches/desks Medium benches Medium benches Medium benches Medium benches High benches
Frame colour/finish Chrome Chrome Chrome Chrome Chrome Chrome Chrome Chrome Chrome
Frame material 25.6" high profile cast aluminum 25.6" high profile cast aluminum 23" tubular steel 23" tubular steel 23" tubular steel 25.6" high profile cast aluminum 25.6" high profile cast aluminum 25.6" high profile cast aluminum 23" tubular steel
Seat/back color Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon blue vinyl Microcon black vinyl
Seat dimensions 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T 18W×17D×3"T
Backrest dimensions W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5" W×H 14.5×9.5"

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR