Avantor® ACE® Phenyl, HPLC Columns, 5 µm
Supplier: Avantor
ACE-125-1002
ACE-125-1246
ACE-125-1502
ACE-125-1503
ACE-125-1504
ACE-125-1508
ACE-125-0102GD
ACE-125-0103GD
ACE-125-0110GD
ACE-125-0302
ACE-125-0502
ACE-125-0503
ACE-125-0504
ACE-125-0508
ACE-125-0546
ACE-125-1003
ACE-125-1008
ACE-125-1008E
ACE-125-1046
ACE-125-1539
ACE-125-1546
ACE-125-2504
ACE-125-2510
ACE-125-2546
ACE-125-3003
ACE-125-3004
ACE-125-3039
ACE-125-3046
ACE-125-7504
76382-584EA
2209.65
CAD
76382-584
76387-472
76387-474
76387-476
76387-478
76387-484
76387-486
76387-488
76387-490
76387-492
76387-494
76387-496
76387-498
76387-500
76387-502
76387-504
76387-506
76387-508
76387-510
76387-512
76387-514
76387-372
76387-374
76387-376
76387-378
76387-380
76387-382
76387-384
76387-386
76387-388
76387-390
76387-392
76387-394
76387-396
76387-398
76387-400
76387-402
76387-404
76387-406
76387-408
76387-410
76387-412
76387-414
76387-416
76387-418
76387-420
76387-422
76387-424
76387-426
76387-428
76387-430
76387-432
76387-434
76387-436
76387-438
76387-440
76387-442
76387-444
76387-446
76387-448
76387-450
76387-452
76387-454
76387-456
76387-458
76387-460
76387-462
76387-464
76387-466
76387-468
76387-470
76387-516
76387-518
76387-520
76387-522
76387-524
76387-526
76387-528
76387-530
76387-532
76387-534
76387-536
76387-538
76387-540
76387-542
76387-544
76387-546
76387-548
76387-550
76387-552
76387-554
76387-556
76387-558
76387-560
76387-562
76387-564
76387-566
76387-568
76387-570
76387-572
76387-574
76387-576
76387-578
76387-580
76387-582
76387-584
76387-586
76387-588
76387-590
76387-592
76387-594
76387-596
76387-598
76387-604
76387-606
76387-608
Avantor® ACE® Phenyl, HPLC Columns, 5 µm
Chromatography Columns
SPECIFICATIONS
Environmentally Preferable | |||
Carbon load | 9.5% | 9.5% | |
Endcapped | Yes | Yes | |
Max. pressure | 400 bar (5802 psi) | ||
pH range | 2 - 8 | 2 - 8 | |
Surface area | 300 m²/g | 300 m²/g | |
USP code | L11 | L11 |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...