Magnetic Hot Plate Stirrer, Analog, 135 mm Plate, Velp

Supplier: Chemglass
CG-1996-V10
76333-670EA 1744.48 CAD
76333-670
Magnetic Hot Plate Stirrer, Analog, 135 mm Plate, Velp
Stirrers Magnetic Hotplate Stirrers
Chemglass 135 mm round top ANALOG hot plate stirrer system.

  • The illuminated heating switch on/off prevents unintentional heat up
  • The illuminated heat icon informs the operator when the top plate temperature is above 50 °C
  • Resistant die-cast housing (IP) for maximum protection of the internal part of the instrument
  • The fast heating CerAITop plate resist to chemicals and scratches ensuring long life span
  • The stirring speed ramps up gently avoiding spillage risks

Hotplates feature many exclusive features and improved safetyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR