HemoRoam7 Mobile Blood and Plasma Refrigerators, Roemer Industries

Supplier: ROEMER INDUSTRIES, INC.
HEMOROAM7/22 HEMOROAM7/50 HEMOROAM7/NB
76333-236EA 17944.6 CAD
76333-236 76333-238 76333-240
HemoRoam7 Mobile Blood and Plasma Refrigerators, Roemer Industries
Refrigerators
HemoRoam 7 is mobile, battery-powered refrigerator which enable the storage of large quantities of blood or plasma, units have optional accessories such as battery power, wheels and data management.

  • Digital microprocessor temperature controller with a built-in alarm
  • Temperature uniformity of ±1.0 °C (at set point of 4 °C)
  • Water-tight, sealed and anodized, payload compartment
  • Durable military-grade aluminium (MIL-SPEC)
  • Ergonomic comfort sprung drop handle

Temperature range: 1 to 6 °C (up to ambient).
Storage capacity and weight: 7 Liters, 28 lbs
Power: 11More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR