Corepoint Scientific™ White Diamond Series Glass and Solid Door Refrigerators, Horizon Scientific

Supplier: Horizon Scientific
NSWDR121WWG/0 NSWDR161WWG/0 NSWDR231WWG/0 NSWDR261WWG/0 NSWDR332WWG/0 NSWDR362WWG/0 NSWDR472WWG/0 NSWDR492WWG/0 NSWDR693WWG/0 NSWDR723WWG/0 NSWDR121WWS/0 NSWDR161WWS/0 NSWDR231WWS/0 NSWDR261WWS/0 NSWDR362WWS/0 NSWDR492WWS/0 NSWDR723WWS/0
76314-436EA 12761.19 CAD
76314-436 76314-438 76314-440 76314-442 76314-444 76314-446 76314-448 76314-450 76314-452 76314-454 76314-456 76314-458 76314-460 76314-462 76314-464 76314-466 76314-468
Corepoint Scientific™ White Diamond Series Glass and Solid Door Refrigerators, Horizon Scientific
Refrigerators
These White Diamond laboratory refrigerators offer professional cold storage for scientific and clinical settings.

  • Premium touchscreen controller
  • Advanced data logging capabilities
  • Microprocessor temperature control
  • Integrated temperature alarms
  • Digital 24-hour temperature chart
  • Keyed door lock
  • Natural hydrocarbon refrigerants
  • ENERGY STAR certified*

This line showcases elite features such as state-of-the-art touchscreen controllers, advanced alarms, data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbonMore Product Information
Order Now

SPECIFICATIONS

Model NSWDR121WWG/0 NSWDR161WWG/0 NSWDR231WWG/0 NSWDR261WWG/0 NSWDR332WWG/0 NSWDR362WWG/0 NSWDR472WWG/0 NSWDR492WWG/0 NSWDR693WWG/0 NSWDR723WWG/0 NSWDR121WWS/0 NSWDR161WWS/0 NSWDR231WWS/0 NSWDR261WWS/0 NSWDR362WWS/0 NSWDR492WWS/0 NSWDR723WWS/0
Environmentally Preferable
Cat. No. 76314-436 76314-438 76314-440 76314-442 76314-444 76314-446 76314-448 76314-450 76314-452 76314-454 76314-456 76314-458 76314-460 76314-462 76314-464 76314-466 76314-468
Defrost Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle Cycle
Shelves/drawers 5 adjustable shelves 5 adjustable shelves 5 adjustable shelves 5 adjustable shelves 10 adjustable shelves 10 adjustable shelves 10 adjustable shelves 10 adjustable shelves 15 adjustable shelves 15 adjustable shelves 5 adjustable shelves 5 adjustable shelves 5 adjustable shelves 5 adjustable shelves 10 adjustable shelves 10 adjustable shelves 15 adjustable shelves
Door type Swing glass Swing glass Swing glass Swing glass Swing glass Swing glass Swing glass Swing glass Swing glass Swing glass Solid Solid Solid Solid Solid Solid Solid
Electrical 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 4.5 A, 1/4 HP 115 V, 60 Hz, 4.5 A, 1/4 HP 115 V, 60 Hz, 4.5 A, 1/4 HP 115 V, 60 Hz, 4.5 A, 1/4 HP 115 V, 60 Hz, 7.5 A, 1/2 HP 115 V, 60 Hz, 7.5 A, 1/2 HP 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 3 A, 1/5 HP 115 V, 60 Hz, 4.5 A, 1/4 HP 115 V, 60 Hz, 4.5 A, 1/4 HP 115 V, 60 Hz, 7.5 A, 1/2 HP
Shipping weight 117 kg (258 lb.) 129 kg (283 lb.) 153 kg (336 lb.) 161 kg (355 lb.) 190 kg (419 lb.) 184 kg (405 lb.) 231 kg (508 lb.) 245 kg (538 lb.) 334 kg (738 lb.) 338 kg (743 lb.) 103 kg (227 lb.) 126 kg (277 lb.) 114 kg (250 lb.) 125 kg (275 lb.) 164 kg (360 lb.) 203 kg (446 lb.) 273 kg (600 lb.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR