TORBAL FB High Capacity Precision Force Gauges, Scientific Industries

Supplier: Scientific Industries
FB1K FB2K FB5K FB10K FB20K FB50K
76175-322EA 2119.97 CAD
76175-322 76175-324 76175-334 76175-336 76175-338 76175-340
TORBAL FB High Capacity Precision Force Gauges, Scientific Industries
Dynamometers
The TORBAL FB THOR Precision Series offers affordability and scalability for everyday force measurements. Loaded with essential features and functions which make the FB force gauge ideal for virtually any tension and compression application.

  • MicroSD card
  • USB and RS232 interface
  • Stats and analytics
  • Ergonomic design
  • 200% overload protected
  • Backlit LCD
  • Onscreen graph and histogram

The FBk series ranges from 200 lbF (1 kN) with a resolution of 0.05 lbF (0.2 N) to 10000 lbF (50 kN) with a resolution of 2 lbF (10 N)

Every function is optimized withMore Product Information
Order Now

SPECIFICATIONS

Accuracy ±0.2% Full Scale
Environmentally Preferable
Battery life 32h (LCD Backlight OFF | 27h (LCD Backlight ON)
Cable length 9.5 ft
Dimensions 215 x 100 x 40 mm (8.46 x 3.93 x 1.57") (not including load-cell)
Interfaces USB (B Type), RS232, microSD (SDHC Class 4)
Measurement units N, kgF, lbF, ozF, lb, oz, kg
Operating temperature –10 to 40 °C (14 °F to 104 °F), Humidity: Up to 80% Max.
Overload capacity 200% Full Scale (Display Limit: 110%)
Power supply 12 V, 1.2 A
Rechargeable battery 4 x Ni-MH 2700 mAh
Sampling rate 80 Hz
Unit weight 1 lbs. (415 g) not including load-cell

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR