Original Fit Work Pants, Black, Dickies®
Supplier: Dickies
874BK68UU
874BK70UU
874BK72UU
874BK2632
874BK2830
874BK2832
874BK28UL
874BK28UU
874BK2929
874BK2930
874BK2932
874BK3029
874BK3030
874BK3031
874BK3436
874BK34UL
874BK34UU
874BK3628
874BK3629
874BK3630
874BK3631
874BK3632
874BK3634
874BK3636
874BK36UL
874BK36UU
874BK3828
874BK3829
874BK3830
874BK3831
874BK3832
874BK3834
874BK3836
874BK38UL
874BK38UU
874BK4028
874BK4029
874BK4030
874BK4031
874BK4032
874BK4034
874BK40UL
874BK40UU
874BK4228
874BK4229
874BK4230
874BK3032
874BK3034
874BK30UL
874BK30UU
874BK3129
874BK3130
874BK3131
874BK3132
874BK3134
874BK3228
874BK3229
874BK3230
874BK3231
874BK3232
874BK3234
874BK32UL
874BK32UU
874BK3329
874BK3330
874BK3331
874BK3332
874BK3334
874BK3428
874BK3429
874BK3430
874BK3431
874BK3432
874BK3434
874BK4231
874BK4232
874BK4234
874BK42UL
874BK42UU
874BK4428
874BK4429
874BK4430
874BK4431
874BK4432
874BK4434
874BK44UL
874BK44UU
874BK4630
874BK4632
874BK4634
874BK46UU
874BK4830
874BK4832
874BK4834
874BK48UU
874BK5030
874BK5032
874BK5034
874BK50UU
874BK5230
874BK5232
874BK52UU
874BK5430
874BK5432
874BK54UU
874BK5630
874BK5632
874BK56UU
874BK5830
874BK5832
874BK58UU
874BK60UU
874BK62UU
874BK64UU
874BK66UU
76147-828EA
127.06
CAD
76147-828
76147-836
76147-838
76166-262
76166-264
76166-266
76166-268
76166-270
76166-272
76166-274
76166-276
76166-278
76166-280
76166-282
76166-284
76166-286
76166-288
76166-290
76166-292
76166-294
76166-296
76166-298
76166-300
76166-302
76166-304
76166-306
76166-308
76166-310
76166-312
76166-314
76166-316
76166-318
76166-320
76166-322
76166-324
76166-326
76166-328
76166-330
76166-332
76166-334
76166-336
76166-338
76166-340
76166-342
76166-344
76166-346
76167-324
76167-326
76167-328
76167-330
76167-332
76167-334
76167-336
76167-338
76167-340
76167-342
76167-344
76168-692
76168-694
76168-696
76168-698
76168-700
76168-702
76168-704
76168-706
76168-708
76168-710
76168-712
76168-714
76168-716
76168-718
76168-720
76168-722
76168-724
76168-726
76168-728
76168-730
76168-732
76168-734
76168-736
76168-738
76168-740
76168-742
76168-744
76168-746
76168-748
76168-750
76168-752
76168-754
76168-756
76168-758
76168-760
76168-762
76168-764
76168-766
76168-768
76168-770
76168-772
76168-774
76168-776
76168-778
76168-780
76168-782
76168-784
76168-786
76168-788
76168-790
76168-792
76168-794
76168-796
76168-798
76168-800
76168-802
76168-804
76168-806
Original Fit Work Pants, Black, Dickies®
Workwear
SPECIFICATIONS
Model | 874 |
Environmentally Preferable | |
Garment application | General Purpose |
Risk area | |
Gender | For Men |
Sleeve or leg length | Long |
Closure type | Hook-and-loop / VELCRO® |
Fabric | Twill, 65% polyester/35% cotton |
Weight | 8.5 oz. |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...