Tactical Relaxed Fit Stretch Ripstop Cargo Pants, Dickies®
Supplier: Dickies
LP704BK3030
LP704BK3032
LP704BK3034
LP704BK30UL
LP704BK3230
LP704BK3232
LP704BK3234
LP704BK32UL
LP704BK3430
LP704BK3432
LP704BK3434
LP704BK34UL
LP704BK3630
LP704BK3632
LP704BK3634
LP704BK36UL
LP704BK3830
LP704BK3832
LP704BK3834
LP704BK38UL
LP704BK4030
LP704BK4032
LP704BK4034
LP704BK40UL
LP704BK4230
LP704BK4232
LP704BK4234
LP704BK42UL
LP704BK4430
LP704BK4432
LP704BK4434
LP704BK44UL
LP704BK4630
LP704BK4632
LP704BK4634
LP704BK46UL
LP704BK4830
LP704BK4832
LP704BK4834
LP704BK48UL
LP704DS3030
LP704DS3032
LP704DS3034
LP704DS30UL
LP704DS3230
LP704DS3232
LP704DS3234
LP704DS32UL
LP704DS3430
LP704DS3432
LP704DS3434
LP704DS34UL
LP704DS3630
LP704DS3834
LP704DS3632
LP704DS3634
LP704DS36UL
LP704DS3830
LP704DS3832
LP704DS38UL
LP704DS4032
LP704DS40UL
LP704DS4232
LP704DS42UL
LP704DS4432
LP704DS44UL
LP704DS4632
LP704DS4634
LP704DS46UL
LP704DS4830
LP704DS4832
LP704DS4834
LP704DS48UL
LP704MD3030
LP704MD3032
LP704MD3034
LP704MD30UL
LP704MD3230
LP704MD3232
LP704MD3234
LP704MD32UL
LP704MD3430
LP704MD3432
LP704MD3434
LP704MD34UL
LP704MD3630
LP704MD3632
LP704MD3634
LP704MD36UL
LP704MD3830
LP704MD3832
LP704MD3834
LP704MD38UL
LP704MD4030
LP704MD4032
LP704MD4034
LP704MD40UL
LP704MD4230
LP704MD4232
LP704MD4234
LP704MD42UL
LP704MD4430
LP704MD4432
LP704MD4434
LP704MD44UL
LP704MD4630
LP704MD4632
LP704MD4634
LP704MD46UL
LP704MD4830
LP704MD4832
LP704MD4834
LP704MD48UL
LP704DS4030
LP704DS4034
LP704DS4230
LP704DS4234
LP704DS4430
LP704DS4434
LP704DS4630
76153-888EA
264.33
CAD
76153-888
76153-890
76153-892
76153-894
76153-896
76153-898
76153-900
76153-902
76153-904
76153-906
76153-908
76153-910
76153-912
76153-914
76153-916
76153-918
76153-920
76153-922
76153-924
76153-926
76153-928
76153-930
76153-932
76153-934
76153-936
76153-938
76153-940
76153-942
76153-944
76153-946
76153-948
76153-950
76153-952
76153-954
76153-956
76153-958
76153-960
76153-962
76153-964
76153-966
76153-968
76153-970
76153-972
76153-974
76153-976
76153-978
76153-980
76153-982
76153-984
76153-986
76153-988
76153-990
76154-024
76154-034
76154-038
76154-040
76154-042
76154-044
76154-046
76154-050
76154-054
76154-058
76154-062
76154-066
76154-070
76154-074
76154-078
76154-080
76154-082
76154-084
76154-086
76154-088
76154-090
76154-092
76154-094
76154-096
76154-098
76154-100
76154-102
76154-104
76154-106
76154-108
76154-110
76154-112
76154-114
76154-116
76154-118
76154-120
76154-122
76154-164
76154-166
76154-168
76154-170
76154-172
76154-174
76154-176
76154-178
76154-180
76154-182
76154-184
76154-186
76154-188
76154-190
76154-192
76154-194
76154-196
76154-198
76154-200
76154-202
76154-204
76154-206
76154-208
76154-210
76156-748
76156-752
76156-756
76156-760
76156-764
76156-768
76156-772
Tactical Relaxed Fit Stretch Ripstop Cargo Pants, Dickies®
Workwear
SPECIFICATIONS
Model | LP704 | LP704 |
Environmentally Preferable | ||
Garment application | Industrial,General Purpose | General Purpose |
Risk area | ||
Gender | For Men | For Men |
Sleeve or leg length | Long | Long |
Closure type | Buttons | Buttons |
Fabric | Cotton/polyester/elasterell-P | Cotton/polyester/elasterell-P |
Weight | 6.5 oz. | 6.5 oz. |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...