Premium Industrial Comfort Waist Pants, Dickies®
Supplier: Dickies
LP700BK3034
LP700BK30UL
LP700BK31UL
LP700BK3230
LP700BK28UU
LP700BK29UU
LP700BK3030
LP700BK3032
LP700NV31UL
LP700NV3230
LP700NV3232
LP700NV3234
LP700NV32UL
LP700NV33UL
LP700NV3430
LP700NV3432
LP700BK3232
LP700BK3234
LP700BK32UL
LP700BK33UL
LP700BK3430
LP700BK3432
LP700BK3434
LP700BK3834
LP700BK38UL
LP700BK4030
LP700BK4032
LP700BK4034
LP700BK40UU
LP700BK4230
LP700BK4232
LP700BK4234
LP700BK42UU
LP700BK44UU
LP700BK46UU
LP700BK48UU
LP700BK50UU
LP700BK52UU
LP700BK54UU
LP700BK56UU
LP700BK58UU
LP700BK60UU
LP700DC28UU
LP700DC29UU
LP700DC3030
LP700DC3032
LP700DC3034
LP700DC30UL
LP700DC31UL
LP700DC3230
LP700DC3232
LP700DC3234
LP700DC32UL
LP700DC33UL
LP700DC3430
LP700DC3830
LP700DC3832
LP700DC3834
LP700DC38UL
LP700DC4030
LP700DC4032
LP700DC4034
LP700DC40UU
LP700DC4230
LP700DC4232
LP700DC4234
LP700DC42UU
LP700DC44UU
LP700DC46UU
LP700DC48UU
LP700DC50UU
LP700DC52UU
LP700DC54UU
LP700DC56UU
LP700DC58UU
LP700DC60UU
LP700DS28UU
LP700DS29UU
LP700DS3030
LP700DS3032
LP700DS3034
LP700DS30UL
LP700DS31UL
LP700DS3230
LP700DS3232
LP700DS3234
LP700DS32UL
LP700DS33UL
LP700DS3430
LP700DS3432
LP700DS3434
LP700DS34UL
LP700DS35UL
LP700DS3630
LP700DS3632
LP700DS3634
LP700DS36UL
LP700DS3830
LP700DS3832
LP700DS3834
LP700DS38UL
LP700DS4030
LP700DS4032
LP700DS4034
LP700DS40UU
LP700DS4230
LP700DS4232
LP700DS4234
LP700DS42UU
LP700DS44UU
LP700DS46UU
LP700DS48UU
LP700DS50UU
LP700DS52UU
LP700DS54UU
LP700DS56UU
LP700DS58UU
LP700DS60UU
LP700NV28UU
LP700NV29UU
LP700NV3030
LP700NV3032
LP700NV3034
LP700NV30UL
LP700NV3434
LP700NV34UL
LP700NV35UL
LP700NV3630
LP700NV3632
LP700NV3634
LP700NV36UL
LP700NV3830
LP700NV3832
LP700NV3834
LP700NV38UL
LP700NV4030
LP700NV4032
LP700NV4034
LP700NV40UU
LP700NV4230
LP700NV4232
LP700NV4234
LP700NV42UU
LP700NV44UU
LP700NV46UU
LP700NV48UU
LP700NV50UU
LP700NV52UU
LP700NV54UU
LP700NV56UU
LP700NV58UU
LP700NV60UU
LP700BK34UL
LP700BK35UL
LP700BK3630
LP700BK3632
LP700BK3634
LP700BK36UL
LP700BK3830
LP700BK3832
LP700DC3432
LP700DC3434
LP700DC34UL
LP700DC35UL
LP700DC3630
LP700DC3632
LP700DC3634
LP700DC36UL
76153-296EA
132.14
CAD
76153-296
76153-298
76153-300
76153-302
76153-304
76153-306
76153-308
76153-310
76153-312
76153-314
76153-316
76153-318
76153-320
76153-322
76153-324
76153-326
76153-336
76153-338
76153-340
76153-342
76153-344
76153-346
76153-348
76153-350
76153-352
76153-354
76153-356
76153-358
76153-360
76153-362
76153-364
76153-366
76153-368
76153-370
76153-372
76153-374
76153-376
76153-378
76153-380
76153-382
76153-384
76153-386
76153-388
76153-390
76153-392
76153-394
76153-396
76153-398
76153-400
76153-402
76153-404
76153-406
76153-408
76153-410
76153-412
76153-414
76153-416
76153-418
76153-420
76153-422
76153-424
76153-426
76153-428
76153-430
76153-432
76153-434
76153-436
76153-438
76153-440
76153-442
76153-444
76153-446
76153-448
76153-450
76153-452
76153-454
76153-456
76153-458
76153-460
76153-462
76153-464
76153-466
76153-468
76153-470
76153-472
76153-474
76153-476
76153-478
76153-480
76153-482
76153-484
76153-486
76153-488
76153-490
76153-492
76153-494
76153-496
76153-498
76153-500
76153-502
76153-504
76153-506
76153-508
76153-510
76153-512
76153-514
76153-516
76153-518
76153-520
76153-522
76153-524
76153-526
76153-528
76153-530
76153-532
76153-534
76153-536
76153-538
76153-540
76153-542
76153-544
76153-546
76153-548
76153-550
76153-552
76153-554
76153-556
76153-558
76153-560
76153-562
76153-564
76153-566
76153-568
76153-570
76153-572
76153-574
76153-576
76153-578
76153-580
76153-582
76153-584
76153-586
76153-588
76153-590
76153-592
76153-594
76153-596
76153-598
76153-600
76153-602
76153-604
76153-606
76153-710
76153-712
76153-714
76153-716
76153-718
76153-720
76153-722
76153-724
76153-992
76153-994
76153-996
76153-998
76154-000
76154-002
76154-004
76154-006
Premium Industrial Comfort Waist Pants, Dickies®
Workwear
SPECIFICATIONS
Model | LP700 |
Garment application | Industrial,General Purpose |
Environmentally Preferable | |
Risk area | |
Gender | For Men |
Closure type | Buttons |
Fabric | 65% polyester/35% cotton |
Weight | 7.75 oz. |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...