Women's Premium Flat Front Pants, Dickies®
Supplier: Dickies
FP221DN10UU
FP221DN12RG
FP221DN12UU
FP221DN14RG
FP221DN14UU
FP221DN16RG
FP221DN16UU
FP221DN18RG
FP221DC6UU
FP221DC8RG
FP221DC8UU
FP221DN0RG
FP221DS6UU
FP221DS8RG
FP221DS8UU
FP221WH0UU
FP221BK0RG
FP221BK0UU
FP221BK10RG
FP221BK10UU
FP221BK12RG
FP221BK12UU
FP221BK14RG
FP221BK14UU
FP221BK16RG
FP221BK16UU
FP221BK18RG
FP221BK18UU
FP221BK2RG
FP221BK2UU
FP221BK20RG
FP221BK20UU
FP221BK22RG
FP221BK22UU
FP221BK24RG
FP221BK24UU
FP221BK4RG
FP221BK4UU
FP221BK6RG
FP221BK6UU
FP221BK8RG
FP221BK8UU
FP221DC0RG
FP221DC0UU
FP221DC10RG
FP221DC10UU
FP221DC12RG
FP221DC12UU
FP221DC14RG
FP221DC14UU
FP221DC16RG
FP221DC16UU
FP221DC2RG
FP221DC2UU
FP221DC4RG
FP221DC4UU
FP221DC6RG
FP221DN0UU
FP221DN10RG
FP221DN18UU
FP221DN2RG
FP221DN2UU
FP221DN20RG
FP221DN20UU
FP221DN22RG
FP221DN22UU
FP221DN24RG
FP221DN24UU
FP221DN4RG
FP221DN4UU
FP221DN6RG
FP221DN6UU
FP221DN8RG
FP221DN8UU
FP221DS0RG
FP221DS0UU
FP221DS10RG
FP221DS10UU
FP221DS12RG
FP221DS12UU
FP221DS14RG
FP221DS14UU
FP221DS16RG
FP221DS16UU
FP221DS2RG
FP221DS2UU
FP221DS4RG
FP221DS4UU
FP221DS6RG
FP221WH10RG
FP221WH10UU
FP221WH12RG
FP221WH12UU
FP221WH14RG
FP221WH14UU
FP221WH16RG
FP221WH16UU
FP221WH18RG
FP221WH18UU
FP221WH2UU
FP221WH20RG
FP221WH20UU
FP221WH22RG
FP221WH22UU
FP221WH24RG
FP221WH24UU
FP221WH4RG
FP221WH4UU
FP221WH6RG
FP221WH6UU
FP221WH8RG
FP221WH8UU
76144-732EA
127.06
CAD
76144-732
76144-734
76144-736
76144-738
76144-740
76144-742
76144-744
76144-746
76145-144
76145-146
76145-148
76145-150
76145-152
76145-154
76145-156
76145-158
76145-222
76145-224
76145-226
76145-228
76145-230
76145-232
76145-234
76145-236
76145-238
76145-240
76145-242
76145-244
76145-246
76145-248
76145-250
76145-252
76145-254
76145-256
76145-258
76145-260
76145-262
76145-264
76145-266
76145-268
76145-270
76145-272
76145-274
76145-276
76145-278
76145-280
76145-282
76145-284
76145-286
76145-288
76145-290
76145-292
76145-294
76145-296
76145-298
76145-300
76145-302
76145-304
76145-306
76145-308
76145-310
76145-312
76145-314
76145-316
76145-318
76145-320
76145-322
76145-324
76145-326
76145-328
76145-330
76145-332
76145-334
76145-336
76145-338
76145-340
76145-342
76145-344
76145-346
76145-348
76145-350
76145-352
76145-354
76145-356
76145-358
76145-360
76145-362
76145-364
76145-366
76145-368
76145-370
76145-372
76145-374
76145-376
76145-378
76145-380
76145-382
76145-384
76145-386
76145-388
76145-390
76145-392
76145-394
76145-396
76145-398
76145-400
76145-402
76145-404
76145-406
76145-408
76145-410
76145-412
Women's Premium Flat Front Pants, Dickies®
Workwear
SPECIFICATIONS
Model | FP221 |
Environmentally Preferable | |
Garment application | General Purpose |
Risk area | Cuts |
Gender | For Women |
Sleeve or leg length | Long |
Fabric | Mechanical stretch twill, 65% polyester/35% cotton |
Weight | 6.75 oz. |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...