Augusta Sleeved Hi-Vis Vests, Portwest

Supplier: Portwest
US383YER4XL US383YER5XL US383YERL US383YERM US383YERXL US383YERXXL US383YERXXXL US383ORR4XL US383ORR5XL US383ORRL US383ORRM US383ORRXL US383ORRXXL US383ORRXXXL
76106-036EA 35.34 CAD
76106-036 76106-038 76106-040 76106-042 76106-044 76106-046 76106-048 76106-342 76106-344 76106-346 76106-348 76106-350 76106-352 76106-354
Augusta Sleeved Hi-Vis Vests, Portwest
Workwear
High-quality Augusta Sleeved Hi-Vis Vests offer high visibility in a cooling mesh fabric.

  • Silver reflective tape with contrast material (2")
  • Cooling mesh fabric
  • Zipper closure

Vests feature 1 right chest patch pocket, 1 two-tiered chest pocket with pen division, and 2 large internal patch pockets.
Order Now

SPECIFICATIONS

Environmentally Preferable
Garment application Industrial,Outdoor
Risk area HiVis
Gender Unisex
Sleeve or leg length Short
Closure type Zip closure
Fabric 100% polyester mesh
Weight 3 oz. Shell

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR