SW® PowerForm® PF-95BK Black 5.6 mil Sustainable Nitrile Exam Gloves

Supplier: SW Safety Solutions
N716882 N716883 N716884 N716885 N716886
76051-106BX 27.68 CAD
76051-106 76051-108 76051-110 76051-112 76051-114
SW® PowerForm® PF-95BK Black 5.6 mil Sustainable Nitrile Exam Gloves
Gloves
These gloves protect hands and the environment, with a sustainable single-use design that combines performance, durability, and tactile sensitivity for critical tasks.

  • EcoTek® sustainable technology
  • Consistent thickness for greater dexterity and tactile sensitivity
  • Fully textured for excellent wet and dry grip
  • Silicone-free for critical environments
  • Clean processing technology reduces potential skin irritation
  • Optimal thickness for durability and tactile sensitivity
  • Tear-resistant beaded cuff eases donning
  • 1.5 AQL exceeds laboratory standards

Order Now

SPECIFICATIONS

Model PF-95BK
Ambidextrous/Hand-specific Ambidextrous
Environmentally Preferable
Disposable / reusable Disposable
Latex/Latex-free Latex-free
Powdered/Powder-free Powder-free
Finish Fully Textured
Cuff style Beaded
Cuff length 229 mm (9")
Cuff thickness 4.1 mil (0.10 mm)
Finger thickness 5.6 mil (0.14 mm)
Palm thickness 5.0 mil (0.13 mm)
FDA regulated -
Tensile strength 22 MPa
Ultimate elongation 540%
EN norm EN ISO 21420:2020; EN 455-2000-2015
Food contact approved +
ASTM No. D6319-19; F1671-13; F739-12

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR