Type 17M Short Micro Black Cuvettes with PTFE Cover, FireFlySci

Supplier: FIREFLYSCI, INC.
17MG5 17MG10 17MG20 17MG30 17MG40 17MG50 17MUV5 17MUV10 17MUV20 17MUV30 17MUV40 17MUV50 17MIR5 17MIR10 17MIR20 17MIR30 17MIR40 17MIR50
76015-440EA 469.05 CAD
76015-440 76015-442 76015-444 76015-446 76015-448 76015-450 76015-452 76015-454 76015-456 76015-458 76015-460 76015-462 76015-464 76015-466 76015-468 76015-470 76015-472 76015-474
Type 17M Short Micro Black Cuvettes with PTFE Cover, FireFlySci
Cuvettes Spectrophotometer Cuvettes
The FireflySci Type 17M Short Micro Cuvette is a modified version of the Type 17 but with black walls for blocking out stray light.

  • Highly accurate results, only need to test sample once
  • Made by hand, ensuring high quality optical polishing with no defects
  • Fire-fused to ensure that cuvettes are robust and durable
  • Comes in several different materials: (Optical Glass, UV Quartz, IR Quartz)
  • Lightpaths from 5 - 50 mm available
  • Two windows optically polished
  • Base thickness of 3 mm
  • Cuvette height is 25 mm

Each cell goes through a vigorous inspection processMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR