Economical General Purpose Incubators, Yamato

Supplier: Yamato Scientific
IC-913CW IC-403CR IC-413CR IC-603CR IC-613CR IC-803CR IC-813CR IC-903CR IC-913CR IC-103C IC-103CW IC-113CW IC-403CW IC-413CW IC-603CW IC-613CW IC-803CW IC-813CW IC-903CW
75846-600EA 15759 CAD
75846-600 75846-602 75846-604 75846-606 75846-608 75846-610 75846-612 75846-614 75846-616 75846-702 75846-704 75846-706 75846-708 75846-710 75846-712 75846-714 75846-716 75846-718 75846-720
Economical General Purpose Incubators, Yamato
Incubators Compact Benchtop Incubators
The air-jacket technology of these incubators ensures even and efficient heat distribution throughout the chamber.

  • Natural Convection System
  • Operating Temperature Range: Room Temperature +5 to ~80°C
  • Heater Control Circuit: SSR Drive System
  • Temperature Accuracy: ±1.0 °C
  • Temperature Control Accuracy: ±0.5 °C (at 37 °C)
  • Power Outage Compensation
  • Digital PID Controller

The space-saving incubators have a stainless steel interior and a cold-rolled steel plate exterior with a melamine-resin baking finish

The digital setting display and timer are easy toMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR