Natural Convection Oven, Yamato

Supplier: Yamato Scientific
DX-302C DX-312C DX-402C DX-412C DX-602C DX-612C
97007-124EA 3143.76 CAD
97007-124 75846-322 75846-324 75846-326 75846-328 75846-330
Natural Convection Oven, Yamato
Ovens Standard Ovens
These practical standard ovens have a maximum temperature of 300 °C.

  • Digital PID Controller for Easy Constant Operation
  • K Thermocouple Sensor
  • Measured Temp., Temp Sensor., and Temp. Input Circuit Error Features
  • Natural Convection Circulation Method
  • Two Stainless Steel Plates with Four Brackets Provided

Natural convection ovens are economical and easy to use

The ovens feature a multitude of functions, stainless steel interiors, and an electro-galvanized steel sheet with melamine resin baking finish exteriors. Operation functions include a fixed-More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Insulation Glass Wool
Max. load per shelf 15 kg
Timer 1 Minute to 99 Hours, 59 Minutes and 100 Hours to 999 Hours, 50 Minutes

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR