Thermal Mixers, Thermo Scientific

Supplier: Thermo Fisher Scientific
13687711 13687717 13687718 13687719 13687720 13687721
75786-268EA 4435.53 CAD
75786-268 75786-280 75786-282 75786-284 75786-286 75786-288
Thermal Mixers, Thermo Scientific
Shakers Shaking Incubators
The Thermo Scientific Thermal Mixer offers variable speed and temperature control with a choice of blocks for microtubes and microplates.

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature range 4°C to 100°C
  • Temperature control/set range 15°C below ambient to 100°C
  • Shaking speed 250 to 1400 rpm
  • Temperature stability ±0.1°C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature uniformity at 4°C ±0.6°C/ at 37°C ±0.1°C/ at 100°C ±0.3°C (Over Block)
Shaking speed 250 to 1400 rpm
Cooling speed 100°C to 25°C: 5°C/min (approx. 15 mins), 25°C to 4°C: 1.8°C/min (approx. 8 mins), Average
W×D×H 205×230×130 mm
Timer 1 min to 96 hours (1 min increment), with auto-off and audible alarm
Weight 4 kg
Orbit Ø 2 mm
Heat-up time 5°C/min from +25°C to +100°C (Average)
Electrical 120-240V, 12VDC, 4.16A
Display LCD

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR