Dyna-Sense Digital Temperature Controllers, Scientific Instruments

Supplier: Scientific Instruments
221-013 221-014 221-015 221-016 221-017 221-018 221-021 221-023 221-024 221-025 221-026 221-027 221-028
61324-803EA 1847.43 CAD
61324-803 61324-805 61324-809 61324-811 61324-813 61324-817 61324-819 61324-820 61324-822 61324-825 61324-826 61324-828 61324-829 61324-831 61324-832
Dyna-Sense Digital Temperature Controllers, Scientific Instruments
Controllers Temperature Controllers
Controllers offer independent control of heating and cooling devices

On/off controllers regulate heating or cooling of devices via two rear mounted receptacles (20A heavy duty relay). Hysteresis (deadband) capability permits optimization of system’s temperature accuracy, from 0.5° to 20° (°F or °C depending on model) either side of set temperature.

Proportional controllers regulate heating devices in proportion to temperature deviation from set point. Adjust thyristor output for optimal cycling with minimal overshoot of set point.

All are pre-wired; plug either the heating orMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature accuracy 0.1% full scale
Electrical 120V, 50/60Hz
Dimensions 16W x 14H x 11D cm (65/16 x 51/2 x 45/16")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR