3" Sonic Sifter Sieves, Advantech

Supplier: ATM
L3-S3.5 L3-S4 L3-S5 L3-S6 L3-S7 L3-S8 L3-S10 L3-S12 L3-S14 L3-S16 L3-S18 L3-S25 L3-S35 L3-S400 L3-S450 L3-S500 L3-S20 L3-S30 L3-S40 L3-S45 L3-S50 L3-S60 L3-S70 L3-S80 L3-S100 L3-S120 L3-S140 L3-S170 L3-S200 L3-S230 L3-S270 L3-S325 L3-S635
57333-752EA 291.06 CAD
57333-752 57333-754 57333-756 57333-758 57333-760 57333-762 57333-764 57333-766 57333-768 57333-770 57333-772 57333-774 57333-776 57333-778 57333-780 57333-782 57334-000 57334-002 57334-004 57334-006 57334-008 57334-010 57334-012 57334-014 57334-016 57334-018 57334-020 57334-022 57334-024 57334-026 57334-028 57334-030 57333-785
3" Sonic Sifter Sieves, Advantech
Sieves Test Sieves
These 3" diameter "see-through" acrylic framed sieves are made of stainless steel wire cloth and specifically designed to be used with the Sonic Sifter Separator.

  • Ideal for particles ranging from 20 µm to 5.6 mm

Centerline® Sieve Inspection or Calibration Certification reports provide detailed statistical data that is linked to each serialized sieve and becomes an integral part of your Quality Assurance Program.

Certifications: Conforms to ASTM E11 specification

Ordering information: Certifications are available as accessories.
Order Now

SPECIFICATIONS

Int.Ø 3"
Ext.Ø 3 1/2"
Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR