Full Height Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™

Supplier: W.S. Tyler
4837 4838 4840 4841 4842 4843 4845 4846 4847 4849 4850 4851 4852 4853 4854 4855 4857 4859 4860 4861 4862 4863 4864 4865 4866 4867 4868 4869 4870 4871 4872 4873 4874 4875 4877 4878 4879 4880 4881 4882 4883 4884 4885 4858
57321-503EA 301.08 CAD
57321-503 57321-525 57321-547 57321-569 57321-580 57321-605 57321-649 57321-660 57321-682 57321-729 57321-740 57321-762 57321-784 57321-809 57321-842 57321-864 57322-007 57322-040 57322-062 57322-084 57322-109 57322-120 57322-142 57322-164 57322-186 57322-200 57322-222 57322-244 57322-266 57322-288 57322-302 57322-324 57322-346 57322-368 57322-404 57322-426 57322-448 57322-460 57322-481 57322-506 57322-528 57322-540 57322-561 57322-029
Full Height Sieves, Stainless Steel Wire, Brass Frame, W.S. Tyler™
Sieves Test Sieves
Full height sieves are 5.08cm (2") high above stainless steel cloth

Each sieve is serialized and supplied with a “Test Sieve Certificate.” Sieves are marked with the USA Sieve Number. Sieves one millimeter and coarser are identified by opening in millimeters and inches; sieves finer, by opening in microns and inches.

Overall height: 7.4cm (215/16"). Diameter: 20.3cm (8").

Certifications: Conform to ASTM E-11 specifications.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR