ChemTrap Chemical Filtration Option For Safety Cabinets V201, Erlab

Supplier: Erlab
CHEMTRAPV201 CF1.AS CF1.BE
52428-822EA 2510.62 CAD
52428-822 10812-248 10813-216 10813-218
ChemTrap Chemical Filtration Option For Safety Cabinets V201, Erlab
Air Purifiers
Erlab’s ChemTrap Chemical Filtration Option For Safety Cabinets V201 is an add on filtration system that will filter the interior space of a flammable, acid, or corrosive cabinet. The filters will capture and retain toxic fumes present within the cabinet, and will return clean air back to the laboratory, eliminating odors when the door is opened. Designed as a standalone system with no need for ducting to the outside, it is equipped with an adjustable pipe that accommodates connection points from the side or back of your existing cabinet via the bung.

  • User protection while saving
More Product Information
Order Now

SPECIFICATIONS

Airflow rate >29 CFM
Environmentally Preferable Energy Efficient
Fans 1
Structure Anti-corrosion Steel coated with 100% Polyester
Electrical Available in 115 V/60Hz or 230/50Hz

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR