Thick Chromatography Paper, Grade 222, Ahlstrom

Supplier: Ahlstrom
2228-0710 2228-1015 2228-1416 2228-2020 2228-1010 2221-0198 2228-4657 2228-0708 2228-1515 2228-1616 2228-1618
47745-908PK 88.2 CAD
47745-908 47745-910 47745-912 47745-914 47745-916 47749-852 47749-854 490005-058 490005-060 490005-062 490005-064
Thick Chromatography Paper, Grade 222, Ahlstrom
Blotting Papers
Ahlstrom Grade 222 is a 100% cotton medium thick chromatography paper with a smooth and uniform texture

It offers extremely high flow and is recommended for both electrophoresis of large molecules and as a blotter to complete the blotting sandwich in gel transfer applications.
Order Now

SPECIFICATIONS

Environmentally Preferable
Thickness 0.83 mm
Absorption speed 220 mm / 30 min

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR