Digital Water Bath with Cover, 12 L

Supplier: EDVOTEK
538
470353-790EA 1420.4 CAD
470353-790
Digital Water Bath with Cover, 12 L
Baths Boiling Baths
12 L Digital water bath with built-in timer, temperature control, and low-water sensor.

  • Includes large cover and insert covers
  • Temperature range: Ambient to 99.9 °C with cover
  • Digital display
  • Corrosion resistant

The Edvotek® 12 L water bath has a built-in timer. The bath includes digital temperature control and low-water sensor to prevent burn-outs. The unit includes a convenient hose that makes it easy to drain and clean.

Delivery information: Supplied with one cover, as well as four smaller, insert covers.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR