CrystalClear™ Crystallizing Dishes, with Spout

Supplier: United Scientific Supplies
UNCRDSH-WS-100 UNCRDSHWS1000 UNCRDSH-WS-150 UNCRDSH-WS-20 UNCRDSHWS2000 UNCRDSH-WS-300 UNCRDSH-WS-40 UNCRDSH-WS-500 UNCRDSH-WS-60
470346-148EA 68.73 CAD
470346-148 470346-176 470346-162 470346-154 470346-184 470346-140 470346-192 470346-178 470346-194
CrystalClear™ Crystallizing Dishes, with Spout
Trays/Dishes/Pots Crystallizing Dishes
Sturdy crystallizing dishes used for heating/cooling baths, crystallization and evaporation.

  • Easy pour spout
  • Autoclavable at 121 °C
  • Strain Point: –515 °C
  • Annealing Point: 565 °C
  • Softening Point: 820 °C

Designed for repeated laboratory use, CrystalClear™ crystallizing dishes are made from industrial grade borosilicate 3.3 glass. Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks. Easy to pour spout and reinforced rims are fire-polished to reduce chipping.More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR