Plastic Inclined Plane

Supplier: Avantor
470005-570EA 93.5 CAD
470005-570 470328-435
Plastic Inclined Plane
Educational Classroom Kits and Activities
The Plastic Inclined Plane is ideal for demonstrating resolution of forces, acceleration down a plane, work, potential energy, and friction.

  • Economical
  • Length: 80 cm
  • Width: 12 cm
  • Instructions included
  • For demonstrating resolution of forces, friction, and more
  • Aligned to NGSS standards (MS/HS: PS2, PS3)

The smooth-running, 5 cm dia. pulleys are attached securely to one end of the plane.

The plane measures 12 x 80 cm.

The kit is also available for purchase with a link to a NewPath digital lesson, which includes a variety of resources on the topic,More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR