PIPETBOY acu 2 Pipette Aid, INTEGRA Biosciences

Supplier: INTEGRA Biosciences
155019 155000 155015 155016 155017 155018
14222-180EA 1858.55 CAD
14222-180 37001-856 37001-858 37001-860 37001-862 37001-864
PIPETBOY acu 2 Pipette Aid, INTEGRA Biosciences
Pipettes Pipette Controllers
This second generation model, the PIPETBOY acu 2 Pipette Aid, is equipped with the latest technology to provide increased pipetting speed and a significant weight reduction in the instrument.

These two features help users to cut work time while offering an improved ergonomic pipetting experience. Besides these updates, the main benefits of the PIPETBOY acu Pipette Aid were preserved, including the unmatched pipetting precision, the colorful look, and the weight balance. Lighter and faster, the world’s most popular pipettor just got better.

Ordering information: PIPETBOY acu 2 PipetteMore Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. speed 13.5 ml/sec. (with a 50 ml pipet)
Power Input: 100–240 VAC, 50/60 Hz, Output: 17 VDC ±10 %/180 mA ±10 %
Battery type Li-Ion, min. 500 mAh
Weight 195 g (0.43 lbs.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR