VWR® Traceable® Big-Digit See-Thru™ Thermometers

Supplier: VWR International
36934-156 36934-158
36934-156EA 111.51 CAD
36934-156 36934-158
VWR® Traceable® Big-Digit See-Thru™ Thermometers
Thermometers Digital Thermometers
Use outdoors and in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.

  • Window or wall mount
  • Automatic minimum/maximum reset
  • Transparent display
  • Temperatures automatically cleared and updated daily

Thermometer may be attached to the outside of a window to view outdoor temperatures. Features a transparent display with 3.2 cm (11/4") high digits to show current and minimum/maximum temperatures, which are automatically cleared and updated daily.

Certifications: A serial-numbered certificate is provided from an ISO 17025More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Temperature resolution 0.1°
Temperature accuracy ±1°C
W×D×H 8.9×1.9×10.8 cm (31/2×3/4 × 41/4")
Weight 227 g (8 oz.)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR