KS 260 Orbital Shakers, IKA® Works

Supplier: IKA WORKS, INC. MX
2980201 0002980301
33998-360EA 11889.36 CAD
33998-360 33998-364
KS 260 Orbital Shakers, IKA® Works
Shakers Orbital Shakers
For a variety of applications including medical diagnostics, hematology, water and wastewater testing, and dairy farming

Basic model features electronic adjustment of speed, and an LED line speed display. Control model features a digital display for speed, timer function, and operating modes. All functions of the Control model can be controlled and documented with labworldsoft* software via an integral RS-232 interface.

The universal platform holds various types of vessels and features variable clamping rolls that allow for universal adaptation. Universal platform surface dimensions: 32More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Max. load capacity 7.5 kg (16.5 lbs.)
Weight 8.1 kg (17.9 lbs.)
Dimensions 360W x 98D x 420H mm (143/8 x 37/8 x 161/2")
Operating temperature range 5...50 °C (41...122 °F); RH <=80%

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR