MXT®-1HT SimDist Column (Siltek®-treated stainless steel), Restek

Supplier: Restek
70112 70115 70118 70119 70132 70134 70130 70131 70133
10059-576EA 1176.43 CAD
10059-576 10803-430 10850-892 10851-186 10851-198 10851-200 10851-210 10851-212 10851-214
MXT®-1HT SimDist Column (Siltek®-treated stainless steel), Restek
Chromatography Columns
Accurate boiling point determination for medium and heavy fractions using GC simulated distillation requires columns and phase polymers that are robust enough to withstand high temperatures without significant degradation.

  • Lowest bleed for longest column lifetime
  • 100% dimethyl polysiloxane phase allows easy comparisons to historical data
  • Individually tested for guaranteed performance
  • 7" coil Ø
  • Temperature range: –60 to 450 °C
  • Nonpolar phases

Maximum temperature varies depending on selected model.

Certifications: Reliably meets all ASTM D2887, D6352More Product Information
Order Now

SPECIFICATIONS

Description 10059-576 10803-430 10850-892 10851-186 10851-198 10851-200 10851-210 10851-212 10851-214
Environmentally Preferable
Temperature limit -60 to 430/450 °C -60 to 430 °C -60 to 430 °C -60 to 380/380 °C -60 to 380/400 °C -60 to 400/430 °C -60 to 380/400 °C -60 to 400/430 °C -60 to 380/400 °C

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR