Ultra Aromax Columns, Restek

Supplier: Restek
912731E 912733E 912735E 9127362-700 9127365-700 912736E 912751E 912752E 912756E 912757E 9127312 9127315 9127332 9127335 9127352 9127355 9127362 9127365 9127512 9127515 9127522 9127525 9127532 9127535 9127552 9127555 9127562 9127565 9127572 9127575 912753E 912755E
10803-508EA 1194.21 CAD
10803-508 10838-180 10838-182 10838-184 10838-186 10838-190 10838-192 10838-194 10838-196 10838-198 10838-200 10838-202 10838-204 10838-206 10838-208 10838-210 10838-212 10838-214 10838-216 10838-218 10838-220 10838-222 10838-224 10838-226 10838-228 10838-230 10838-232 10838-234 10838-236 10838-238 10838-240 10839-318 10839-320 10839-324 10839-326 10839-330 10839-332 10839-336 10839-338 10839-342 10839-344 10839-354 10839-356 10839-360 10839-362 10839-366 10839-368 10839-380 10839-382 10839-392 10839-394 10840-602 10840-604 10840-606 10840-608 10840-610 10840-612 10840-614
Ultra Aromax Columns, Restek
Chromatography Columns
Ultra Aromax is a unique reversed-phase material that exhibits extreme retention and selectivity for aromatic and/or unsaturated compounds.

  • Particle size: 3 µm or 5 µm, spherical
  • Pore size: 100 Å
  • Carbon load: 17%
  • End-cap: yes
  • pH range and temperature limit: 2.5 to 8 and 80 °C
  • USP phase code: L11
  • Phase category and ligand type: phenyl and proprietary phenyl ligand

This column is a great alternative to Restek's Biphenyl phase when increased retention is required, and it’s an excellent choice for gradient LC-MS analyses when conventional columns are notMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR