Viva Biphenyl Columns, Restek

Supplier: Restek
9516511 9516512 9516515 9516522 9516525 9516532 9516535 9516551 9516552 9516555 9516561 9516562 9516565 951651E 951652E 951653E 951655E 951656E 951657E 9516571 9516572 9516575
10837-830EA 1455.71 CAD
10837-830 10837-832 10837-834 10837-836 10837-838 10837-840 10837-842 10837-844 10837-846 10837-848 10837-850 10837-852 10837-854 10837-856 10837-858 10838-908 10838-910 10838-912 10838-914 10838-916 10838-918 10838-920 10838-922 10838-924 10838-926 10838-944 10838-946 10838-948 10838-952 10838-954 10838-958 10838-960 10838-962 10838-964 10838-966 10838-968 10838-970 10838-972 10838-974 10840-110 10840-112 10840-114
Viva Biphenyl Columns, Restek
Chromatography Columns
Biphenyl offers a greater degree of dispersion than conventional phenyls and a greater degree of polarizability than phenyl hexyls, creating higher selectivity and a greater range of usability.

  • Rugged, spherical particles with 300 Å pore size
  • Particle size and pore size: 5 µm, spherical and 300 Å
  • Carbon load: 7%
  • End-cap: yes
  • pH range and temperature limit: 2.5 to 8 and 80 °C
  • USP phase: L11
  • Phase category and ligand type: phenyl and unique biphenyl

Because of these heightened interactions, this column shows substantial increases in retention—especiallyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR